Beli clamp f clamps di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TJAP MATA Clamp F Regular 120mm (Klem F)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  2. TRUSCO Clamp (Klem F)
    76%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    TRUSCO Clamp (Klem F)
    Deskripsi:
    -Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
  3. INGCO F Clamp (Klem F)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

  4. TRUSCO F type Clamp (standard type) (Klem F)
    Mulai

    Rp1.099.900

    TRUSCO F type Clamp (standard type) (Klem F)
    atribut:
    • Overall Length (mm): 394
    • Weight (kg): 1.85
    • Dimensions a (mm): 25.0
    • Maximum Openings (mm): 300
    • Gap Space Depth (mm): 140
    • Dimensions b (mm): 12.0
    • Clamping Force (kg): 650
  5. TRUSCO L type Clamp (Klem L)
    71%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

  6. Deli Heavy Duty F Clamp (Klem F)
    Mulai

    Rp50.900

    Deli Heavy Duty F Clamp (Klem F)
    atribut:
    • Package Type: Sliding Card
    • Main Material: A3 Steel
  7. Kakuri Brass Clamp (Penjepit Kuningan)
    Mulai

    Rp169.900

  8. Kennedy T-Handle Heavy Duty Clamp (Klem L)
    Mulai

    Rp819.900

    Kennedy T-Handle Heavy Duty Clamp (Klem L)
    Deskripsi:
    Manufactured from heat treated carbon steel for extra strength, this range of heavy duty T-handle clamps are ideal for holding work pieces. Finished with nickel and chrome plating, the product also possesses a textured T-spindle for extra clamping force. Available in varying sizes to allow you to select the size product that best suits your needs.Features and Benefits- Finished with a nickel and chrome plating for bolstered resistance to wear and tear and corrosion- All steel construction makes for a durable and resilient product- Available to purchase in varying sizes to suit your requirements- Textured T-spindle offers extra clamping forceTypical Applications- Ideal for use when holding work pieces in order to glue, carve or generally make changes to a work piece
    atribut:
    • Jaw Material: Steel
    • Handle Material: Steel
    • Handle Type: Ergonomic
  9. INGCO Quick Bar Clamps (Klem Jepit Kayu)
    Mulai

    Rp70.900

    INGCO Quick Bar Clamps (Klem Jepit Kayu)
    Deskripsi:
    INGCO Klem F/Bar Clamp Quick Release // Catok Kayu Kaca
    atribut:
    • Max. Clamp Force (kg): 60
    • Thickness and Width of Iron Ruler (mm): 5x18
  10. BESSEY General Clamp, Gz Type (Klem F)
    64%
    Mulai

    Rp429.900

    BESSEY General Clamp, Gz Type (Klem F)
    atribut:
    • Material: Carbon tool steel
  11. KDS Metal Parallel Clamp
    Mulai

    Rp1.199.900

    KDS Metal Parallel Clamp
    Deskripsi:
    -Since it has a wide pad, it does not damage workpieces.-A handle which is hard to slip and is easy to grip.
  12. Senator Workshop Drill Press Vice (Catok Mesin Bor)
    Mulai

    Rp699.900

    Senator Workshop Drill Press Vice (Catok Mesin Bor)
    Deskripsi:
    SENATOR Workshop Drill Press Vice Cocok untuk digunakan pada latihan pilar / bangku untuk menenangkan benda kerja di semua aplikasi tugas pengeboran ringan untuk garasi atau bengkel kecil. Cast konstruksi dengan slot mesin yang spasi untuk cocok untuk semua populer pangkalan bor berdiri. Lintas dibor menangani dengan sliding T-bar untuk pengaruh ekstra
Daftar Harga clamp f clamps Terbaru November 2026
TJAP MATA Clamp F Regular 120mm (Klem F)Rp239.900
KRISBOW F Clamp (Klem F)Rp149.900
TRUSCO Clamp (Klem F)Rp49.900
INGCO F Clamp (Klem F)Rp62.900
TRUSCO F type Clamp (standard type) (Klem F)Rp1.099.900
Niigata Seiki (SK) Brass Gray Gold (Klem T-Bar)Rp209.900
MAXPOWER Ratcheting F-ClampRp489.900
TRUSCO L type Clamp (Klem L)Rp33.900
WILTON Bar Clamp (Klem F)Rp799.900
Deli Heavy Duty F Clamp (Klem F)Rp50.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)